
2' X 4' Navy Blue And Ivory Indoor Outdoor Area Rug
Mfr # 545973
Zoro # G722325181
product price:Â $49.99
/eaKey Features
Height
24 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545973
Zoro #
G722325181
UPC #
-
Country of Origin
Turkey
Dimensions
Height
24 in
Depth
0.25 in
Width (In.)
48 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Navy Blue/Ivory
Item
Outdoor Rug
Description
This 2-foot x 4-foot navy blue and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a navy blue and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.