Shop HOMEROOTS
See all product information
Create Account
2 x 5 ft. Distressed Vines Rectangle Area Rug Navy & Beige
- Mfr # 390176
- Zoro # G311523455
product price:Â
$
67.25
/ea
Key Features
Pattern
Floral
Material
Polypropylene
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390176
- Zoro #
- G311523455
- UPC #
- 4512822881058
- Country of Origin
- Türkiye
Dimensions
- Size
- 2' X 5'
Details
- Pattern
- Floral
- Color
- Blue, Beige
- Material
- Polypropylene
- Style
- Modern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.