Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2' X 8' Aqua Striped Washable Indoor Outdoor Runner Rug

  • Mfr # 560988

  • Zoro # G522356262


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Material
Polyester
Assembly Required
No Assembly Needed
Width (In.)
90 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560988
Zoro #
G522356262
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width (In.)
90 in
Depth
0.19 in
Size
2 ft x 8 ft

Details

Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Aqua
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 2-foot x 8-foot aqua striped washable indoor outdoor runner rug. This runner shaped rug features a striped design in aqua to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.