2' X 8' Beige Abstract Washable Indoor Outdoor Runner Rug
Mfr # 559876
Zoro # G322325581
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
27 in
Width (In.)
90 in
Color
Beige
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559876
Zoro #
G322325581
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Size
2 ft x 8 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Beige
Application Type
Non-Commercial
Material
Polyester
Method of Construction
Flatweave
Backing Material
Felt
Description
Add some artistry to your room with this 2-foot x 8-foot beige abstract washable indoor outdoor runner rug. This runner shaped rug features a abstract design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.