2' X 8' Beige Geometric Washable Indoor Outdoor Runner Rug
Mfr # 560038
Zoro # G822357358
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Beige
Assembly Required
No Assembly Needed
Height
27 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560038
Zoro #
G822357358
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
0.19 in
Width (In.)
90 in
Size
2 ft x 8 ft
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Beige
Assembly Required
No Assembly Needed
Material
Polyester
Backing Material
Felt
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 2-foot x 8-foot beige geometric washable indoor outdoor runner rug. This runner shaped rug features a geometric design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.