Shop HOMEROOTS
See all product information
Create Account
2' x 8' Beige Non Slip Rug Pad
- Mfr # 388137
- Zoro # G322890102
product price:Â
$
16.15
/ea
Key Features
Size
2' x 8'
Color
Beige
Pattern
Solid
Material
Polyester
Shape
Runner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388137
- Zoro #
- G322890102
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Pattern
- Solid
- Material
- Polyester
- Shape
- Runner
- Item
- Rug Pads
- For Use In
- Living Room
- Organic
- No
- Type
- Rug Pad
- Features
- Non-Slip Pad
- Compatible Floor
- Hardwood
Dimensions
- Size
- 2' x 8'
- Length (In.)
- 90.16 in
- Width (In.)
- 23.23 in
- Pad Thickness
- 0.04 in
- Depth
- 0.04 in
Description
Extend the life of your rug and help prevent scratching your floors with this Standard Beige Non Slip Rug Pad. The non slip polymer coated polyester is natually anti-micorbial and helps to keep your rugs in place on hard surfaces. Beige in color this pad should be hand washed. .04" x 23.23" x 90.16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.