2' X 8' Black Silver and Gray Striped Washable Indoor Outdoor Runner Rug

  • Mfr # 561258

  • Zoro # G722341228


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
90 in
Height
27 in
Color
Silver Gray
Material
Polyester
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561258
Zoro #
G722341228
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
90 in
Height
27 in
Depth
0.19 in
Size
2 ft x 8 ft

Details

Color
Silver Gray
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add great coloration and comfortable texture to your space with this 2-foot x 8-foot black silver and gray striped washable indoor outdoor runner rug. This runner shaped rug features a striped design in black silver and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.