
2' X 8' Blue and Ivory Medallion Stain Resistant Indoor Outdoor Runner Rug (Discontinued)
- Mfr # 548903
- Zoro # G522326050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548903
Zoro #
G522326050
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.15 in
Height
24 in
Width (In.)
96 in
Details
Application Type
Non-Commercial
Color
Blue
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 2-foot x 8-foot blue and ivory medallion stain resistant indoor outdoor runner rug. This runner shaped rug features a medallion design in blue and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 24-inch H x 96-inch W x 0.15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.