
2' X 8' Blue and Serene White Palm Leaf Stain Resistant Indoor Outdoor Runner Rug (Discontinued)
- Mfr # 548907
- Zoro # G122326351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548907
Zoro #
G122326351
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
96 in
Height
24 in
Depth
0.15 in
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Blue
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
Set an inviting tone in your space with this 2-foot x 8-foot blue and serene white palm leaf stain resistant indoor outdoor runner rug. This runner shaped rug features a palm leaf design in blue and serene white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 96-inch W x 0.15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.