2' X 8' Blue Striped Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 562561
Zoro # G222329931
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Depth
0.19 in
Color
Blue
Height
27 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
562561
Zoro #
G222329931
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
27 in
Width (In.)
90 in
Size
2 ft x 8 ft
Details
Item
Outdoor Rug
Material
Polyester
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 2-foot x 8-foot blue striped washable non skid indoor outdoor runner rug. This runner shaped rug features a striped design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.