2' X 8' Brown Beige and Ivory Abstract Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 562909

  • Zoro # G122325194


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Brown Beige/Ivory
Material
Polyester
Width (In.)
90 in
Application Type
Non-Commercial
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
562909
Zoro #
G122325194
UPC #
-
Country of Origin
China

Dimensions

Size
2 ft x 8 ft
Width (In.)
90 in
Depth
0.19 in
Height
27 in

Details

Color
Brown Beige/Ivory
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 2-foot x 8-foot brown beige and ivory abstract washable non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in brown beige and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.