2' X 8' Gray and Gold Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 559160
- Zoro # G722335739
product price:Â
$
90.49
/ea
Key Features
Size
2 ft x 8 ft
Color
Gray Gold
Material
Polyester
Width (In.)
90 in
Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559160
- Zoro #
- G722335739
- UPC #
- -
- Country of Origin
- China
- Color
- Gray Gold
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Rubber
Dimensions
- Size
- 2 ft x 8 ft
- Width (In.)
- 90 in
- Height
- 27 in
- Depth
- 0.19 in
Description
This 2-foot x 8-foot gray and gold abstract washable non skid indoor outdoor area rug, is a great way to add warmth to a room. This runner shaped rug features a abstract design in gray and gold to give it visual interest. A classic shape marries with good looking design for your space place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.