2' X 8' Gray Dark Green and Black Abstract Washable Indoor Outdoor Runner Rug
Mfr # 562750
Zoro # G422336821
product price:Â $98.19
/ea
Free Shipping & Returns
Key Features
Width (In.)
90 in
Height
27 in
Application Type
Non-Commercial
Depth
0.19 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562750
Zoro #
G422336821
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Size
2 ft x 8 ft
Details
Application Type
Non-Commercial
Material
Polyester
Color
Green Black
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 2-foot x 8-foot gray dark green and black abstract washable indoor outdoor runner rug. This runner shaped rug features a abstract design in gray dark green and black to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.