Zoro Homepage

2' x 8' Gray Non Slip Rug Pad

  • Mfr # 521874

  • Zoro # G822360976


product price: $49.99
/ea

Key Features

Color
Gray
Material
Synthetic
Height
20 in
Width (In.)
90 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521874
Zoro #
G822360976
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Width (In.)
90 in
Depth
0.25 in

Details

Color
Gray
Material
Synthetic
Item
Rug Pad
Assembly Required
No Assembly Needed
Application Type
No

Description

The 2-foot x 8-foot gray non slip rug pad offers a reliable foundation for your favorite rugs. Designed in a runner shape, this pad enhances stability on various floor types including hardwood, carpet, and linoleum. Crafted from durable synthetic materials, it ensures longevity while providing comfort underfoot. With a reversible design, you can easily switch sides to suit your decor needs. The 0.2-inch thickness adds just the right amount of cushioning, making it perfect for high-traffic areas. This essential accessory not only prevents slipping but also protects your flooring from scratches and wear. Elevate your home’s style and safety by adding this versatile rug pad to your space. 20.00-inch h x 90.00-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.