2' X 8' Green Beige and Gray Plaid Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 561922
- Zoro # G822336704
product price:Â
$
90.49
/ea
Key Features
Size
2 ft x 8 ft
Color
Green Beige/Gray
Material
Polyester
Width (In.)
90 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561922
- Zoro #
- G822336704
- UPC #
- -
- Country of Origin
- China
- Color
- Green Beige/Gray
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 2 ft x 8 ft
- Width (In.)
- 90 in
- Depth
- 0.19 in
- Height
- 27 in
Description
Add some artistry to your room with this 2-foot x 8-foot green beige and gray plaid washable non skid indoor outdoor area rug. This runner shaped rug features a plaid design in green beige and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.