
2' X 8' Ivory Green and Orange Palm Leaf Stain Resistant Indoor Outdoor Runner Rug (Discontinued)
- Mfr # 548911
- Zoro # G022331646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548911
Zoro #
G022331646
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.15 in
Height
24 in
Width (In.)
96 in
Details
Color
Ivory
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Description
Set an inviting tone in your space with this 2-foot x 8-foot ivory green and orange palm leaf stain resistant indoor outdoor runner rug. This runner shaped rug features a palm leaf design in ivory green and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 24-inch H x 96-inch W x 0.15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.