Shop HOMEROOTS
See all product information
Create Account
2' X 8' Ivory Orange and Blue Floral Stain Resistant Indoor Outdoor Runner Rug
Mfr # 548899
Zoro # G922329422
product price:Â $59.15
/eaKey Features
Size
2 ft x 8 ft
Color
Blue
Width (In.)
96 in
Assembly Required
No Assembly Needed
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548899
- Zoro #
- G922329422
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft x 8 ft
- Width (In.)
- 96 in
- Height
- 24 in
- Depth
- 0.15 in
Details
- Color
- Blue
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Material
- Polypropylene
- Method of Construction
- Power Loom
- Backing Material
- Polypropylene
Description
This 2-foot x 8-foot ivory orange and blue floral stain resistant indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a floral design in ivory orange and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 96-inch W x 0.15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.