2' X 8' Navy and White Geometric Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 562327

  • Zoro # G922335676


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 8 ft
Color
White
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
562327
Zoro #
G922335676
UPC #
-
Country of Origin
China

Dimensions

Size
2 ft x 8 ft
Depth
0.19 in
Width (In.)
90 in
Height
27 in

Details

Color
White
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 2-foot x 8-foot navy and white geometric washable non skid indoor outdoor runner rug. This runner shaped rug features a geometric design in navy and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.