2' X 8' Orange Ivory and Gray Striped Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 562066
Zoro # G122336589
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Size
2 ft x 8 ft
Color
Orange Ivory/Gray
Material
Polyester
Width (In.)
90 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
562066
Zoro #
G122336589
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 8 ft
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Details
Color
Orange Ivory/Gray
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 2-foot x 8-foot orange ivory and gray striped washable non skid indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a striped design in orange ivory and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.