Shop HOMEROOTS
See all product information
Create Account
2' X 8' Pink Abstract Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 559758
- Zoro # G922334884
product price:Â
$
90.49
/ea
Key Features
Size
2 ft x 8 ft
Color
Pink
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 559758
- Zoro #
- G922334884
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2 ft x 8 ft
- Depth
- 0.19 in
- Width (In.)
- 90 in
- Height
- 27 in
Details
- Color
- Pink
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Material
- Polyester
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
- Backing Material
- Felt
Description
Add great coloration and comfortable texture to your space with this 2-foot x 8-foot pink abstract washable non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in pink to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.