2' X 8' Purple Abstract Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 561616
Zoro # G722327079
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.19 in
Color
Purple
Width (In.)
90 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561616
Zoro #
G722327079
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
90 in
Height
27 in
Size
2 ft x 8 ft
Details
Assembly Required
No Assembly Needed
Color
Purple
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 2-foot x 8-foot purple abstract washable non skid indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a abstract design in purple to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.