2' X 8' Rust and Ivory Floral Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 562498

  • Zoro # G822351097


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Color
Rust Ivory
Width (In.)
90 in
Application Type
Non-Commercial
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562498
Zoro #
G822351097
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
90 in
Height
27 in
Size
2 ft x 8 ft

Details

Color
Rust Ivory
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Backing Material
Felt
Method of Construction
Flatweave

Description

Add some artistry to your room with this 2-foot x 8-foot rust and ivory floral washable non skid indoor outdoor runner rug. This runner shaped rug features a floral design in rust and ivory to give it visual interest. A classic shape marries with good looking design for your space area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.