2' X 8' Taupe and Ivory Floral Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 562534
- Zoro # G922336260
product price:Â
$
84.85
/ea
Key Features
Size
2 ft x 8 ft
Color
Taupe Ivory
Application Type
Non-Commercial
Material
Polyester
Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562534
- Zoro #
- G922336260
- UPC #
- -
- Country of Origin
- China
- Color
- Taupe Ivory
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Material
- Polyester
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 2 ft x 8 ft
- Height
- 27 in
- Depth
- 0.19 in
- Width (In.)
- 90 in
Description
Set an inviting tone in your space with this 2-foot x 8-foot taupe and ivory floral washable non skid indoor outdoor runner rug. This runner shaped rug features a floral design in taupe and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.