Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2' X 8' Teal Abstract Washable Indoor Outdoor Runner Rug

  • Mfr # 560601

  • Zoro # G822328006


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Teal
Height
27 in
Width (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560601
Zoro #
G822328006
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width (In.)
90 in
Depth
0.19 in
Size
2 ft x 8 ft

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Teal
Item
Outdoor Rug
Material
Polyester
Method of Construction
Flatweave
Backing Material
Felt

Description

Add some artistry to your room with this 2-foot x 8-foot teal abstract washable indoor outdoor runner rug. This runner shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.