2' X 8' Teal Abstract Washable Indoor Outdoor Runner Rug
Mfr # 561357
Zoro # G722327055
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
90 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561357
Zoro #
G722327055
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
90 in
Height
27 in
Size
2 ft x 8 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Color
Teal
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 2-foot x 8-foot teal abstract washable indoor outdoor runner rug. This runner shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.