2' X 8' Teal and Ivory Floral Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 562543
Zoro # G022335828
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Size
2 ft x 8 ft
Color
Teal Ivory
Material
Polyester
Width (In.)
90 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
562543
Zoro #
G022335828
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 8 ft
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Details
Color
Teal Ivory
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 2-foot x 8-foot teal and ivory floral washable non skid indoor outdoor runner rug. This runner shaped rug features a floral design in teal and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.