Shop HOMEROOTS
See all product information
Create Account
2' X 8' Turquoise Striped Washable Indoor Outdoor Runner Rug
- Mfr # 561285
- Zoro # G722357816
product price:Â
$
90.49
/ea
Key Features
Size
2 ft x 8 ft
Color
Turquoise
Material
Polyester
Width (In.)
90 in
Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561285
- Zoro #
- G722357816
- UPC #
- -
- Country of Origin
- China
- Color
- Turquoise
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 2 ft x 8 ft
- Width (In.)
- 90 in
- Height
- 27 in
- Depth
- 0.19 in
Description
This 2-foot x 8-foot turquoise striped washable indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a striped design in turquoise to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.