2' X 8' Yellow and White Striped Washable Indoor Outdoor Runner Rug
Mfr # 560970
Zoro # G722335128
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Height
27 in
Application Type
Non-Commercial
Color
Yellow White
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560970
Zoro #
G722335128
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
27 in
Width (In.)
90 in
Size
2 ft x 8 ft
Details
Application Type
Non-Commercial
Color
Yellow White
Material
Polyester
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 2-foot x 8-foot yellow and white striped washable indoor outdoor runner rug. This runner shaped rug features a striped design in yellow and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.