Shop HOMEROOTS
See all product information
Create Account
2' X 8' Yellow Beige and Gray Striped Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561548
Zoro # G022334494
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow Beige/Gray
Material
Polyester
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561548
- Zoro #
- G022334494
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2 ft x 8 ft
- Width (In.)
- 90 in
- Height
- 27 in
- Depth
- 0.19 in
Details
- Color
- Yellow Beige/Gray
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Description
Set an inviting tone in your space with this 2-foot x 8-foot yellow beige and gray striped washable non skid indoor outdoor area rug. This runner shaped rug features a striped design in yellow beige and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D