
20" Antiqued Brass Metal Novelty Desk Lamp With Antiqued Brass Dome Shade
Mfr # 524709
Zoro # G622361203
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Color
Brass
Depth
11 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
524709
Zoro #
G622361203
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Width
11 in
Depth
11 in
Details
Color
Brass
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 20" antiqued brass metal desk table lamp with antiqued brass dome shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a antiqued brass color. The antiqued brass shade has a dome shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 20" H x 11" W x 11" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.