This item is Discontinued.

Homeroots 20" Antiqued Brass Metal Novelty Table Lamp With Antiqued Brass Globe Shade 642997

20" Antiqued Brass Metal Novelty Table Lamp With Antiqued Brass Globe Shade (Discontinued)

  • Mfr # 642997
  • Zoro # G122358642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642997
Zoro #
G122358642
UPC #
-
Country of Origin
China

Dimensions

Depth
11.5 in
Height
20 in
Width
9.25 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Brass

Description

With this 20-inch antiqued brass metal novelty table lamp with antiqued brass globe shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a antiqued brass color. The antiqued brass globe metal shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 20.00-inch h x 9.25-inch w x 11.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.