Zoro Homepage

20" Antiqued Brass Metal Two Light Table Lamp With White Drum Shade

  • Mfr # 524727

  • Zoro # G022348057


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Width
13 in
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Brass/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524727
Zoro #
G022348057
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
20 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Brass/White

Description

With this 20-inch antiqued brass metal two light candlestick table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a antiqued brass color. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 20-inch H x 13-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.