
20" Antiqued Silver Etched Floral Glass Round Table Vase
Mfr # 574525
Zoro # G422883301
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Occasion
No Holiday
Assembly Required
No
Commercial Use
Yes
Pattern
Floral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574525
Zoro #
G422883301
UPC #
-
Country of Origin
India
Dimensions
Width
7.5 in
Depth
7.5 in
Size
20 in
Length
19.7 in
Details
Style
Traditional
Item
Vases
Occasion
No Holiday
Assembly Required
No
Commercial Use
Yes
Pattern
Floral
Color
Antiqued Silver
Vase Type
Table Vase
Hand Painted
No
Watertight
No
Shape
Round
Finish
Does Not Apply
Material
Glass
Intended Room
Living Room
Finish Style
Coat/Paint Distressing
Description
This 20-inch antiqued silver etched floral glass round table vase is the perfect accent for your living room, bedroom, dining room, or lounge. The elegant round shape adds a classic touch to any decor style. Expertly crafted from high-quality glass, this vase showcases a stunning etched floral design that catches the eye. The purposeful coat and paint distressing technique gives it a vintage charm, making it an exceptional piece for displaying fresh flowers or as a standalone decorative item. Its versatile design allows it to blend seamlessly into various settings while elevating the overall aesthetic of your space. 19.70-inch h x 7.50-inch w x 7.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.