
20" Beige and Black Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549420
Zoro # G122810409
product price: $41.69
/eaKey Features
Pattern
Geometric
Closure Type
Zipper
Color
Beige, Black
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549420
Zoro #
G122810409
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Width
20 in
Size
20 x 20 in
Depth
8 in
Details
Pattern
Geometric
Closure Type
Zipper
Color
Beige, Black
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Fill Material
Polyfill
Reversible
No
Material
Cotton Blend
Residential/Commerical
Residential
Style
Modern
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch black geometric cotton blend throw pillow with embroidery. Durable black cotton blend has been used to give this pillow a beautiful look that will stand the test of time. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.