Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Beige and Black Geometric Cotton Throw Pillow With Embroidery

  • Mfr # 549404

  • Zoro # G822810402


product price: $50.99
/ea

Key Features

Width
20 in
Reversible
No
Material
Cotton
Style
Modern
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549404
Zoro #
G822810402
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Depth
8 in
Size
20 x 20 in
Length
20 in

Details

Reversible
No
Material
Cotton
Style
Modern
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Pattern
Geometric
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Closure Type
Zipper
Item
Accent Throw Pillow
Color
Beige, Black

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch black geometric cotton throw pillow with embroidery. This black hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 8-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.