
20" Beige and Gray Diamond Cotton Throw Pillow With Embroidery
Mfr # 529335
Zoro # G322810780
product price: $49.49
/eaKey Features
Length
20 in
Closure Type
Zipper
Size
20 x 20 in
Reversible
No
Color
Beige, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529335
Zoro #
G322810780
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Size
20 x 20 in
Width
20 in
Depth
7 in
Details
Closure Type
Zipper
Reversible
No
Color
Beige, Gray
Residential/Commerical
Residential
Item
Accent Throw Pillow
Fill Material
Polyfill
Pattern
Diamond
Material
Cotton
Type
Pillow Cover and Insert
Style
Transitional
Assembly Required
No Assembly Needed
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 20-inch beige and gray diamond cotton throw pillow with embroidery. The beige and gray coloring of the extremely durable and long lasting cotton will add dimension and texture to your space. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.