
20" Beige and Gray Throw Pillow
Mfr # 534288
Zoro # G122810935
product price: $42.99
/eaKey Features
Style
Casual
Pattern
Striped
Width
20 in
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534288
Zoro #
G122810935
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Length
20 in
Size
20 x 20 in
Depth
4 in
Details
Item
Accent Throw Pillow
Style
Casual
Pattern
Striped
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Closure Type
Zipper
Reversible
No
Color
Beige, Gray
Material
Faux Leather
Type
Pillow Cover and Insert
Residential/Commerical
Residential
Description
Unique and decorative, this comfortable 20-inch beige and gray throw pillow will leave a lasting impression. This soft and durable decorative pillow is expertly made of high grade, long lasting faux leather in a beige and gray coloration. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.