
20" Beige And White Side Chair
Mfr # 552143
Zoro # G922363228
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Depth
23 in
Assembly Required
No Assembly Needed
Commercial Use
No
Seat Color
Beige White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552143
Zoro #
G922363228
UPC #
-
Country of Origin
India
Dimensions
Overall Height
39 in
Overall Depth
23 in
Overall Width
20 in
Details
Item
Accent Chair
Assembly Required
No Assembly Needed
Commercial Use
No
Seat Color
Beige White
Description
This 20-inch beige and white side chair will add a beautiful decorative accent to your decor. This sturdy cotton upholstered side chair comes in a chic solid beige color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 39-inch h x 20-inch w x 23-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.