
20" Beige Check Cotton Blend Throw Pillow With Embroidery
Mfr # 549432
Zoro # G322810520
product price: $43.49
/eaKey Features
Residential/Commerical
Residential
Size
20 x 20 in
Depth
8 in
Reversible
No
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549432
Zoro #
G322810520
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Depth
8 in
Length
20 in
Width
20 in
Details
Residential/Commerical
Residential
Reversible
No
Item
Accent Throw Pillow
Closure Type
Zipper
Fill Material
Polyfill
Pattern
Check
Assembly Required
No Assembly Needed
Color
Beige
Style
Modern
Material
Cotton Blend
Type
Pillow Cover and Insert
Description
Unique and decorative, this comfortable 20-inch beige geometric cotton blend throw pillow with embroidery will leave a lasting impression. This beige hued piece represents quality construction, expertly made from durable cotton blend that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.