Zoro Homepage

20" Beige Concrete Round Table Lamp With Beige Drum Shade

  • Mfr # 545856

  • Zoro # G022352320


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Application Type
Yes
Assembly Required
Partial Assembly Needed
Height
19.5 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545856
Zoro #
G022352320
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
13 in
Width
13 in

Details

Color
Beige
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch beige concrete round table lamp with beige drum shade will be a great addition to your space. A gorgeous beige concrete base brings just the right amount of pizzazz to this fabulous lamp. The beige drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.5-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.