Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Beige Faux Stone Square End Table

  • Mfr # 556510

  • Zoro # G822364790


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Tabletop Color
Stone/Beige
Height
20.3 in
Width
15 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556510
Zoro #
G822364790
UPC #
-
Country of Origin
China

Dimensions

Height
20.3 in
Width
15 in
Depth
15 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Stone/Beige
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 20-inch beige faux stone square end table. This table features quality construction from faux stone and an updated monotone color scheme with beige as the main color on both the top and the base. This unique table is a mix of artisanal and earthy materials with a modern shape and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 20.3-inch h x 15-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.