Shop HOMEROOTS
See all product information
Create Account
20" Beige Ivory And Navy Blue Check Throw Pillow Cover
Mfr # 714219
Zoro # G222810620
product price:Â $47.39
/eaKey Features
Size
20 x 20 in
Width
20 in
Length
20 in
Assembly Required
No Assembly Needed
Type
Pillow Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714219
- Zoro #
- G222810620
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 20 x 20 in
- Width
- 20 in
- Length
- 20 in
- Depth
- 0.25 in
Details
- Item
- Accent Throw Pillow
- Assembly Required
- No Assembly Needed
- Type
- Pillow Cover
- Residential/Commerical
- Residential
- Closure Type
- Zipper
- Pattern
- Check
- Style
- Modern
- Material
- Polyester
- Reversible
- Yes
- Color
- Beige, Ivory, Navy Blue
Description
Unique and decorative, this comfortable 20-inch beige ivory and navy blue check throw pillow cover will leave a lasting impression. The beige, ivory, and navy blue coloring of the extremely durable and long lasting polyester pillow cover will add dimension and texture to your space. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20.00-inch h x 20.00-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.