Zoro Homepage

20" Beige Marble Square Block End Table

  • Mfr # 569939

  • Zoro # G922354110


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Tabletop Color
Beige
Width
15 in
Depth
15 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569939
Zoro #
G922354110
UPC #
-
Country of Origin
India

Dimensions

Width
15 in
Depth
15 in
Height
20 in

Details

Application Type
Yes
Tabletop Color
Beige
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Distinctive in style the 20-inch beige marble square block end table radiates a versatile charm. A manufactured wood inner frame is adorned with genuine travertine marble, giving this table a modern chic shape and monotone look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 20-inch h x 15-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.