Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Beige Solid Wood Nightstand

  • Mfr # 651596

  • Zoro # G022352375


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Height
19.7 in
Assembly Required
No Assembly Needed
Depth
13.8 in
Application Type
No
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651596
Zoro #
G022352375
UPC #
-
Country of Origin
India

Dimensions

Height
19.7 in
Depth
13.8 in
Width
17.7 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No
Color
Beige

Description

Good looking design and practical styling meet to form this 20-inch beige solid wood nightstand. Made of high quality solid wood that is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.