Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Beige Solid Wood USB Table Lamp With Beige Drum Shade

  • Mfr # 530946

  • Zoro # G722341174


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
19.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530946
Zoro #
G722341174
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
12 in
Depth
12 in

Details

Color
Beige
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch beige solid wood usb table lamp with beige drum shade. The base of this lamp is made of solid wood finished in a beige tone. The beige drum linen shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.5-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.