Zoro Homepage

20" Black Accent Cabinet With Nine Shelves

  • Mfr # 535011

  • Zoro # G522351304


product price: $755.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Assembly
Full Assembly Needed
Color
Black
Height
62.2 in
Commercial Use
Yes
Length
8.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535011
Zoro #
G522351304
UPC #
-
Country of Origin
Colombia

Dimensions

Height
62.2 in
Length
8.58 in
Width
20.15 in

Details

Assembly
Full Assembly Needed
Color
Black
Item
Cabinet
Commercial Use
Yes

Description

Add a fashionable storage option to your space with this 20-inch black accent cabinet with nine shelves. This cabinet features a glamorous and reflective mirrored finish. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.2-inch H x 20.15-inch W x 8.58-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.