Shop HOMEROOTS
See all product information
Create Account
20" Black And Brown Metal And Solid Wood Tabletop Lantern Candle Holder
- Mfr # 634845
- Zoro # G722882011
product price:Â
$
97.89
/ea
Key Features
Color
Black, Brown
Length
20 in
Width
6.5 in
Material
Metal, Solid Wood
Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634845
- Zoro #
- G722882011
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 20 in
- Width
- 6.5 in
- Overall Depth
- 6.5 in
Details
- Item
- Candle Holders
- Color
- Black, Brown
- Material
- Metal, Solid Wood
- Capacity
- 1
- Finish Style
- No Distressing
- Style
- Modern
- Intended Room
- Dining Room
- Assembly Required
- No
- Placement Type
- Tabletop
- Construction Method
- Machine Made
- Commercial Use
- Yes
- Shape
- 3" Wide Pillar, 4" Wide Pillar
- Finish
- Natural
- Holder Type
- Lantern
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this 20-inch black and brown metal and solid wood tabletop lantern candle holder. This eye-catching lantern is designed to hold a pillar candle, enhancing the ambiance of any setting. Crafted from durable materials, it boasts a modern open geometric mixed material design that is timeless to complement a variety of decor styles. Perfect for both indoor and covered outdoor use, this piece elevates the atmosphere and creates a warm, inviting environment in your home. 20.00-inch h x 6.50-inch w x 6.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.