20" Black and Brown Stone and Wood Free Form Coffee Table With Drawer

  • Mfr # 389943

  • Zoro # G622833113


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Shape
Free Form
Weight Capacity
55 lb
Queen Anne Legs
No
Commercial Use
No
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389943
Zoro #
G622833113
UPC #
-
Country of Origin
Philippines

Dimensions

Length
20 in
Width
20 in
Height
28 in

Details

Shape
Free Form
Weight Capacity
55 lb
Queen Anne Legs
No
Commercial Use
No
Style
Traditional
Leg Color
Brown
Finish
Antique
Assembled/Unassembled
Assembled
Hand Crafted
No
Assembly Required
No Assembly Needed
Item
Coffee Tables
Wheels Included
No
Frame Material
Solid And Manufactured Wood
Coffee Table Type
Coffee Table
Tabletop Material
Stone
Leg Type
4 Legs
Tabletop Color
Black

Description

Make your living room or family room really stand out with this 20" brown and black stone free form coffee table with drawer. Quality construction from the brown solid manufactured wood base combines with black stone of the top to give this table a fresh and updated look. This free form table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 28" H x 20" W x 20" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.