
20" Black And Brown Wood And Metal Two Light USB Table Lamp With Beige And Black Shade
Mfr # 524698
Zoro # G622353604
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Depth
12.5 in
Height
20 in
Width
18 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524698
Zoro #
G622353604
UPC #
-
Country of Origin
China
Dimensions
Depth
12.5 in
Height
20 in
Width
18 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
Beige/Black
Description
Truly a mix of design and functionality that doesn't compromise on style, this 20-inch black and brown wood and metal two light USB table lamp with beige and black shade will be a great addition to your space. The lamp base is made of sturdy and rustic wood and then features a black metal body. The beige drum burlap shade is edged in black metal for a unique and stylish two-tone color block look. The addition of two USB ports and an electrical outlet in the base is extremely convenient to help keep you charged and connected. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20-inch h x 18-inch w x 12.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.