
20" Black And Clear Glass And Steel Round End Table
Mfr # 543819
Zoro # G422353866
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Height
20 in
Assembly Required
Full Assembly Needed
Width
16 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543819
Zoro #
G422353866
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Height
20 in
Width
16 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Black
Application Type
No
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 20-inch black and clear glass and steel round end table. A black steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 20-inch H x 16-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.